Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4166443
  • Zoro # G2911233

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166443
Zoro #
G2911233
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1606127N
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG5437N
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
8
ANSI Code
CNMG5437N
Included Angle
80 Degrees
Primary Material Application
Steel
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Code
7N
Manufacturer Grade
TN20K
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG5437N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.