Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 5908759
  • Zoro # G2818212

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908759
Zoro #
G2818212
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612MS
No. of Edges
8
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
CNMG543MS
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Included Angle
80 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Fractional Inch
Manufacturer Grade
WU10HT
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Shape
Rhombic
Chip-Breaker Code
MS
Material - Machining
Carbide
ANSI Code
CNMG543MS
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
N, P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 5/8 in, Bright (Uncoated), ANSI Code CNMG543MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.