Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 4171423
  • Zoro # G2813330

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171423
Zoro #
G2813330
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616UR
Hardened (H) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CNMG544UR
Mounting Style
Clamp
No. of Edges
8
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Number of Cutting Edges
8
Primary Material Application
Steel
ANSI Code
CNMG544UR
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG544UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.