Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 5578901
  • Zoro # G2817357

product price: 
$
24.29
/ea
Sold in multiples of 5 for $121.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5578901
Zoro #
G2817357
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616UR
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
CNMG544UR
Coating
ALOX-SN
No. of Edges
8
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
UR
Shape
Rhombic
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMG544UR
Manufacturer Grade
WS25PT
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, ANSI Code CNMG544UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.