Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 4170984
  • Zoro # G2811949

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170984
Zoro #
G2811949
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616RH
ANSI Number
CNMG544RH
Cutting Direction
Neutral
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
No. of Edges
8
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Primary Material Application
Cast Iron
Finish - Machining
TiN
Shape
Rhombic
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Manufacturer Grade
WP15CT
ANSI Code
CNMG544RH
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG544RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.