Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 4170503
  • Zoro # G2810783

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170503
Zoro #
G2810783
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416UR
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
8
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG434UR
Cast Iron (K) Compatibility
Yes
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Chip-Breaker Code
UR
Included Angle
80 Degrees
Number of Cutting Edges
8
Cutting Application
Turning
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
CNMG434UR
Manufacturer Grade
WP25CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.063"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG434UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.