Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMM, 2, Carbide

  • Mfr # 5698366
  • Zoro # G7680738

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698366
Zoro #
G7680738
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM16060865
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
CNMM54265
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Primary Material Application ISO Code
P
ANSI Code
CNMM54265
Chip-Breaker Code
65
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Shape
Rhombic
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Manufacturer Grade
WP25CT
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
542
Corner Radius
1/32 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.031"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 5/8 in, TiN, ANSI Code CNMM54265, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.