Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 4171436
  • Zoro # G2813437

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171436
Zoro #
G2813437
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416UR
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
Tin
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG434UR
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
SNMG434UR
Coating Process
CVD
Insert Holding Type
Straight Hole
Shape
Square
Number of Cutting Edges
8
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Finish - Machining
TiN
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
WK20CT
Chip-Breaker Code
UR
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.