Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMM, 2, Carbide

  • Mfr # 5698367
  • Zoro # G7680771

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698367
Zoro #
G7680771
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM16060865
ANSI Number
CNMM54265
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CT
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
CNMM54265
Secondary Material Application ISO Code
M
Cutting Application
Turning
Chip-Breaker Code
65
Number of Cutting Edges
4
Finish - Machining
TiN
Shape
Rhombic
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Primary Material Application
Steel
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 5/8 in, TiN, ANSI Code CNMM54265, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.