Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4167132
  • Zoro # G7679119

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167132
Zoro #
G7679119
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0604086P
ANSI Number
WNMG3326P
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Secondary Material Application
Nickel, Steel, Titanium
ANSI Code
WNMG3326P
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Primary Material Application
Stainless Steel
Shape
Trigon
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Number of Cutting Edges
6
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
TN30M
Primary Material Application ISO Code
M
Coating Process
CVD
Chip-Breaker Code
6P
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.