Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMM, 3, Carbide

  • Mfr # 5698368
  • Zoro # G7680780

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698368
Zoro #
G7680780
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM16061265
No. of Edges
4
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CNMM54365
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
Tin
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Shape
Rhombic
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Chip-Breaker Code
65
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
ANSI Code
CNMM54365
Manufacturer Grade
WM25CT
Included Angle
80 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 5/8 in, TiN, ANSI Code CNMM54365, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.