Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 3, Carbide

  • Mfr # 5698374
  • Zoro # G7680911

product price: 
$
32.35
/ea
Sold in multiples of 5 for $161.75

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698374
Zoro #
G7680911
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM19061265
ANSI Number
CNMM64365
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Coating
Tin
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application ISO Code
K
ANSI Code
CNMM64365
Manufacturer Grade
WM25CT
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
65
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.3125"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM64365, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.