Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.05mm, Carbide

  • Mfr # 2830881
  • Zoro # G3879012

product price: 
$
17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830881
Zoro #
G3879012
UPC #
4021169351525
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CM1
Insert Material
Carbide
ISO Number
CDHBS4T0X0
Mounting Style
Taper Screw
Cutting Direction
Neutral
Coating
TiN
Style
CDHB
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
ANSI Code
CDHB1206X0
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Number of Cutting Edges
2
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CM1
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Secondary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
M, S
Shape
Rhombic
Primary Material Application ISO Code
K, N
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.05mm
Insert Thickness
0.0400"
Mounting Hole Dia.
0.0840"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB1206X0, Chip-Breaker Style On One Side, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.