Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm, Carbide

  • Mfr # 2830700
  • Zoro # G3878924
product price: 
$
20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830700
Zoro #
G3878924
UPC #
4021169353055
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CM1
Insert Material
Carbide
ISO Number
CDHHS4T002L
Coating
TiN
Mounting Style
Taper Screw
Style
CDHH
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
M, N, P, S
Included Angle
80 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Metric
Manufacturer Grade
CM1
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
ANSI Code
CDHH120605L
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Mounting Hole Dia.
0.0840"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHH120605L, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews