Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # 4169364
  • Zoro # G2808150

product price: 
$
7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169364
Zoro #
G2808150
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404UF
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
ANSI Number
SNMG431UF
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
No
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Coating Process
CVD
Finish - Machining
TiN
Shape
Square
Chip-Breaker Code
UF
Clearance Angle
0 Degrees
Manufacturer Grade
WM15CT
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Secondary Material Application ISO Code
P
ANSI Code
SNMG431UF
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.