NEGATIVE INSERT GEO, 0.281 in, VNMG, 1
- Mfr # 6867907
- Zoro # G205972710
product price:Â
$
8.19
/ea
Sold in multiples of 5 for
$40.95
Key Features
Insert Style
VNMG
Inscribed Circle
0.281 in
Corner Radius
0.0156 in
Rake
Negative
ISO Number
VNMG12T304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6867907
- Zoro #
- G205972710
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 0.0156 in
- Thickness
- 0.1563 in
- Cutting Edge Length
- 0.4900 in
- Through Hole Inside Dia.
- 0.1417 in
- Depth of Cut
- 0.1563 in
- Fits Chest Size
- Tough, Ultra-Fine Grain
Description
Negative Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.