Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, GPHT, .5, Carbide

  • Mfr # 2827566
  • Zoro # G3877831

product price: 
$
21.39
/ea
Sold in multiples of 5 for $106.95

Key Features

Insert Shape
Diamond
Insert Style
GPHT
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827566
Zoro #
G3877831
UPC #
4021169372254
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GPHT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CM1
Insert Material
Carbide
ISO Number
GPHT050102
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
GPHT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Included Angle
45 Degrees
ANSI Code
GPHT12105
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
CM1
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, N, P
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Shape
Rhombic
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.0070 in
Insert Thickness
0.0620"
Cutting Edge Length
5.76mm
Thickness
1/16 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code GPHT12105, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.