Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 5/32 in, GPHT, .5, Carbide
- Mfr # 2827560
- Zoro # G3879049
product price:Â
$
22.39
/ea
Sold in multiples of 5 for
$111.95
Key Features
Insert Shape
Diamond
Insert Style
GPHT
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2827560
- Zoro #
- G3879049
- UPC #
- 4021169372322
- Country of Origin
- United States
Dimensions
- Insert Size
- 0.1562"
- Corner Radius
- 0.0070 in
- Insert Thickness
- 0.0620"
- Mounting Hole Dia.
- 0.0840"
- Thickness
- 1/16 in
- Cutting Edge Length
- 5.76mm
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code GPHT12105, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.