Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, GPHW, 1, Carbide

  • Mfr # 2827615
  • Zoro # G3878303

product price: 
$
22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827615
Zoro #
G3878303
UPC #
4021169371882
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
ISO Number
GPHW050104
Style
GPHW
Cutting Direction
Neutral
Mounting Style
Taper Screw
Included Angle
45 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
CG5
Secondary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Rhombic
Finish - Machining
TiN
ANSI Code
GPHW1211
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, P, S
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
1/64 in
Insert Thickness
0.0620"
Cutting Edge Length
5.61mm
Thickness
1/16 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code GPHW1211, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.