Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, GPHW, .5, Carbide

  • Mfr # 2827631
  • Zoro # G3875582

product price: 
$
22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827631
Zoro #
G3875582
UPC #
4021169371707
Country of Origin
Unknown
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
ISO Number
GPHW050102
Style
GPHW
Mounting Style
Taper Screw
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
ANSI Code
GPHW12105
Secondary Material Application
Cast Iron
Shape
Rhombic
Manufacturer Grade
CG5
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, N, P, S
Number of Cutting Edges
2
Included Angle
45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiN
Clearance Angle
11 Degrees
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.0070 in
Insert Thickness
0.0620"
Cutting Edge Length
5.61mm
Thickness
1/16 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code GPHW12105, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.