Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, GPHW, .5, Carbide

  • Mfr # 2827637
  • Zoro # G3878811

product price: 
$
21.99
/ea
Sold in multiples of 5 for $109.95

Key Features

Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827637
Zoro #
G3878811
UPC #
4021169371639
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CM1
Insert Material
Carbide
ISO Number
GPHW050102
Style
GPHW
Cutting Direction
Neutral
Mounting Style
Taper Screw
Clearance Angle
11 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
On One Side
Manufacturer Grade
CM1
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
Nickel, Titanium
ANSI Code
GPHW12105
Included Angle
45 Degrees
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
S
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.0070 in
Insert Thickness
0.0620"
Thickness
1/16 in
Cutting Edge Length
5.61mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code GPHW12105, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.