Insert, 3/8 in, 0.0312 in
- Mfr # 6730904
- Zoro # G0195915
product price:Â
$
11.59
/ea
Key Features
Inscribed Circle
3/8 in
Grade
WK20CT
Corner Radius
0.0312 in
Insert Thickness
0.1563 in
Insert Hole Size
0.1732 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6730904
- Zoro #
- G0195915
- UPC #
- -
- Country of Origin
- India
- Item
- Insert
- Inscribed Circle
- 3/8 in
- Grade
- WK20CT
Dimensions
- Corner Radius
- 0.0312 in
- Insert Thickness
- 0.1563 in
- Insert Hole Size
- 0.1732 in
- Cutting Edge Length
- 0.6496 in
Description
Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.