Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TPU, 0.0312 in, Carbide

  • Mfr # 4170790
  • Zoro # G2811571

product price: 
$
21.35
/ea
Sold in multiples of 10 for $213.50

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170790
Zoro #
G2811571
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN220408
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
No. of Edges
3
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
TPU432
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Primary Material Application
Steel
Coating Process
CVD
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Finish - Machining
TiN
Insert Holding Type
No Screw Hole
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
11 Degrees
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Manufacturer Grade
WP35CT
ANSI Code
TPU432
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
22 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.