Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4165981
  • Zoro # G2910308

product price: 
$
24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165981
Zoro #
G2910308
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1906126P
ANSI Number
CNMG6436P
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
6P
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
TN30P
Cutting Application
Turning
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
M
ANSI Code
CNMG6436P
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG6436P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.