Shop WIDIA

Insert, Trigon, 2, WPGT, .5, Carbide

  • Mfr # 2824331
  • Zoro # G3873570

product price: 
$
14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Trigon
Insert Style
WPGT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824331
Zoro #
G3873570
UPC #
4021169380273
Country of Origin
Japan
Item
Insert
Insert Shape
Trigon
Insert Style
WPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
WPGT040202UF
Coating
TiN
Cutting Direction
Neutral
Measurement System
Fractional Inch
Chip-Breaker Code
UF
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
WPGT21505UF
Manufacturer Grade
CG5
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, N, P, S
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
4.34mm
Thickness
3/32 in

Description

Insert, Chip-Breaker Code UF, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.