Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4169496
  • Zoro # G2808981

product price: 
$
7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169496
Zoro #
G2808981
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412UR
Coating
Tin
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433UR
Number of Cutting Edges
8
ANSI Code
SNMG433UR
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Finish - Machining
TiN
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Manufacturer Grade
WM35CT
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Shape
Square
Secondary Material Application
Steel
Included Angle
90 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.