Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 4169423
  • Zoro # G2808482

product price: 
$
20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169423
Zoro #
G2808482
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616UR
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
CNMG644UR
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Manufacturer Grade
WM15CT
ANSI Code
CNMG644UR
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.