Shop WIDIA
See all product information
Create Account
Insert, Screw-On, RCMT43M043, WP35CT
- Mfr # 6128304
- Zoro # G3817035
product price:Â
$
9.99
/ea
Sold in multiples of 5 for
$49.95
Key Features
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128304
- Zoro #
- G3817035
- UPC #
- 4056544504043
- Country of Origin
- Multiple
- Item
- Insert
- Secondary Material Application ISO Code
- M
- Primary Material Application ISO Code
- P
- Secondary Material Application
- Stainless Steel
- Primary Material Application
- Steel
Description
Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.