Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4170035
  • Zoro # G2809639

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170035
Zoro #
G2809639
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408UR
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG332UR
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
6
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker Code
UR
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Manufacturer Grade
WP35CT
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Number of Cutting Edges
6
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Triangle
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
TNMG332UR
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.