Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 4171908
  • Zoro # G2815001

product price: 
$
16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171908
Zoro #
G2815001
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616RH
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
8
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG544RH
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG544RH
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Chip-Breaker Code
RH
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
TiN
Number of Cutting Edges
8
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Secondary Material Application ISO Code
M
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG544RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.