Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 4170987
  • Zoro # G2811958

product price: 
$
20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170987
Zoro #
G2811958
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616RH
Coating
Tin
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG644RH
No. of Edges
8
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Finish - Machining
TiN
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
ANSI Code
CNMG644RH
Cutting Application
Turning
Shape
Rhombic
Secondary Material Application
Steel
Chip-Breaker Code
RH
Included Angle
80 Degrees
Manufacturer Grade
WP15CT
Primary Material Application
Cast Iron
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.