Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 3, Carbide

  • Mfr # 5491016
  • Zoro # G3875759

product price: 
$
32.35
/ea
Sold in multiples of 5 for $161.75

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5491016
Zoro #
G3875759
UPC #
4059782198722
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Rake
Negative
ISO Number
CNMM19061265
Style
CNMM
Cutting Direction
Neutral
Coating
Al2 O3
Mounting Style
Cylindrical Fixing Hole
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Shape
Rhombic
ANSI Code
CNMM64365
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Cutting Application
Turning
Finish - Machining
Al2O3
Secondary Material Application ISO Code
P, S
Included Angle
80 Degrees
Chip-Breaker Code
65
Material - Machining
Carbide
Number of Cutting Edges
4
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.7500"
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.3125"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, Al2O3, ANSI Code CNMM64365, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.