Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 4, Carbide

  • Mfr # 5696642
  • Zoro # G2818133

product price: 
$
32.85
/ea
Sold in multiples of 5 for $164.25

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696642
Zoro #
G2818133
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190616SR
ANSI Number
CNMM644SR
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Chip-Breaker Code
MR
Manufacturer Grade
WM25CT
Cutting Application
Turning
ANSI Code
CNMM644SR
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM644SR, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.