Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 4, Carbide

  • Mfr # 5698378
  • Zoro # G7680878

product price: 
$
32.45
/ea
Sold in multiples of 10 for $324.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698378
Zoro #
G7680878
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM19061665
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
Tin
ANSI Number
CNMM64465
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
On One Side
Chip-Breaker Code
65
Cutting Application
Turning
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Number of Cutting Edges
4
Included Angle
80 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Manufacturer Grade
WP15CT
ANSI Code
CNMM64465
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Finish - Machining
TiN
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM64465, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.