Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMM, 4, Carbide

  • Mfr # 5698372
  • Zoro # G7680823

product price: 
$
26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698372
Zoro #
G7680823
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM16061665
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
CNMM54465
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Chip-Breaker Code
65
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
80 Degrees
ANSI Code
CNMM54465
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 5/8 in, TiN, ANSI Code CNMM54465, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.