Shop WIDIA

Diamond Turning Insert, Diamond, 8, CNMM, 6, Carbide

  • Mfr # 5696647
  • Zoro # G2818160

product price: 
$
57.49
/ea
Sold in multiples of 10 for $574.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696647
Zoro #
G2818160
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM250924SR
Hardened (H) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Tin
No. of Edges
2
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CNMM866SR
Insert Holding Type
Straight Hole
Chip-Breaker Code
MR
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Finish - Machining
TiN
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
WP35CT
Measurement System
Fractional Inch
ANSI Code
CNMM866SR
Secondary Material Application
Stainless Steel
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
866
Corner Radius
3/32 in
Mounting Hole Dia.
0.359"
Insert Thickness
0.3750"
Nose Radius
0.094"
Cutting Edge Length
25.79mm
Thickness
3/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1 in, TiN, ANSI Code CNMM866SR, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.