Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # 5698411
  • Zoro # G7681097

product price: 
$
32.25
/ea
Sold in multiples of 5 for $161.25

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698411
Zoro #
G7681097
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM19062465
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
CNMM64665
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiN
Primary Material Application
Steel
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Chip-Breaker Code
65
ANSI Code
CNMM64665
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
646
Corner Radius
3/32 in
Mounting Hole Dia.
0.313"
Nose Radius
0.094"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM64665, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.