Shop WIDIA

Diamond Turning Insert, Diamond, 8, CNMM, 6, Carbide

  • Mfr # 5696645
  • Zoro # G7680948

product price: 
$
57.49
/ea
Sold in multiples of 10 for $574.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696645
Zoro #
G7680948
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM250924SR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
ANSI Number
CNMM866SR
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Insert Holding Type
Straight Hole
ANSI Code
CNMM866SR
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Chip-Breaker Code
MR
Cutting Application
Turning
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
866
Corner Radius
3/32 in
Nose Radius
0.094"
Mounting Hole Dia.
0.359"
Insert Thickness
0.3750"
Thickness
3/8 in
Cutting Edge Length
25.79mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1 in, TiN, ANSI Code CNMM866SR, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.