Shop WIDIA

Square Turning Insert, Square, 6, SNMA, 3, Carbide

  • Mfr # 4171645
  • Zoro # G2814213

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171645
Zoro #
G2814213
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA190612
ANSI Number
SNMA643
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
8
Cutting Direction
Neutral
Mounting Style
Clamp
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Finish - Machining
TiN
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Manufacturer Grade
WK05CT
Insert Holding Type
Straight Hole
Coating Process
CVD
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Square
ANSI Code
SNMA643
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.