Shop WIDIA

Diamond Turning Insert, Rectangle, LNUX, 5/32 in, Carbide

  • Mfr # 4170967
  • Zoro # G3933131

product price: 
$
43.99
/ea
Sold in multiples of 5 for $219.95

Key Features

Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170967
Zoro #
G3933131
UPC #
4021169596056
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
ISO Number
LNUX191940T
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
Coating
TiN
Style
LNUX
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Insert Holding Type
Screw On
Manufacturer Grade
WK20CT
Shape
Rectangle
Primary Material Application ISO Code
Steel
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
TiN
General Shape
Rectangle
ANSI Code
LNUX191940T
Cutting Application
Turning
Included Angle
90 Degrees
Coating Process
MT-CVD/CVD
Hole Type
Through Hole
Chip-Breaker Code
T
Secondary Material Application
K
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
5/32 in
Mounting Hole Dia.
0.2500"
Width
0.3937 in / 10.00mm
Insert Thickness
0.7500"
Thickness
3/4 in /19.05mm
Through Hole Inside Dia.
1/4 in / 6.35mm
Cutting Edge Length
3/4 in

Description

Diamond Turning Insert, Chip-Breaker Code T, TiN, ANSI Code LNUX191940T, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees , Coating Process MT-CVD/CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.