Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 6, Carbide

  • Mfr # 4171706
  • Zoro # G2814283

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171706
Zoro #
G2814283
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
810218-3478014
Coating
Tin
Cast Iron (K) Compatibility
No
No. of Edges
8
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
CNMG646RH
Insert Holding Type
Straight Hole
Secondary Material Application
Stainless Steel
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
WP35CT
ANSI Code
810218-3478014
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
RH
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
646
Corner Radius
3/32 in
Nose Radius
0.094"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code 810218-3478014, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.