Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Round, 0.7874 in
- Mfr # 2563657
- Zoro # G3876641
product price:Â
$
21.99
/ea
Sold in multiples of 10 for
$219.90
Key Features
Insert Shape
Round
Inscribed Circle
0.7874 in
Insert Size
0.7874"
Chip-Breaker
Yes
Grade
TTR-X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2563657
- Zoro #
- G3876641
- UPC #
- 4021169379598
- Country of Origin
- India
- Item
- Diamond Turning Insert
- Insert Shape
- Round
- Inscribed Circle
- 0.7874 in
- Chip-Breaker
- Yes
- Grade
- TTR-X
- Style
- RCMX
- Cutting Direction
- Neutral
- Finish - Machining
- Bright (Uncoated)
- Measurement System
- Decimal Inch
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Turning
Dimensions
- Insert Size
- 0.7874"
- Insert Thickness
- 0.2500"
Description
Diamond Turning Insert, Inscribed Circle 0.7874 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.