Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHH, 0.0156 in

  • Mfr # 2828472
  • Zoro # G3879091

product price: 
$
18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828472
Zoro #
G3879091
UPC #
4021169367281
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CM1
Rake
15 Degrees
ISO Number
TDHH07S104L
Cutting Direction
Left Hand
Chip-Breaker Style
On One Side
Manufacturer Grade
CM1
Primary Material Application ISO Code
S
Shape
Triangle
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
Nickel, Titanium
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
ANSI Code
TDHH13081L

Dimensions

Insert Size
0.1600"
Corner Radius
0.0156 in
Insert Thickness
0.0469"
Through Hole Inside Dia.
0.0937 in
Thickness
0.0468 in
Cutting Edge Length
7.04 mm

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.