Diamond Turning Insert, Round, 1.2598 in, None, Carbide
- Mfr # 2563606
- Zoro # G3880141
product price:Â
$
47.29
/ea
Sold in multiples of 5 for
$236.45
Key Features
Insert Shape
Round
Insert Style
None
Inscribed Circle
1.2598 in
Insert Size
1.2598"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2563606
- Zoro #
- G3880141
- UPC #
- 4021169379871
- Country of Origin
- India
- Item
- Diamond Turning Insert
- Insert Shape
- Round
- Insert Style
- None
- Inscribed Circle
- 1.2598 in
- Chip-Breaker
- Yes
- Grade
- TTR-X
- Insert Material
- Carbide
- Coating
- Bright (Uncoated)
- Relief Angle
- 0 Degrees
- Cutting Direction
- Neutral
- Style
- RCMX
- Mounting Style
- Taper Screw
- Measurement System
- Decimal Inch
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Cutting Application
- Turning
- Coolant Fed
- Non-Coolant Through
Dimensions
- Insert Size
- 1.2598"
- Insert Thickness
- 0.3750"
- Mounting Hole Dia.
- 0.4075"
Description
Diamond Turning Insert, Inscribed Circle 1.2598 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.