Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHH, 0.007 in, Carbide

  • Mfr # 2823767
  • Zoro # G3879992

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823767
Zoro #
G3879992
UPC #
4021169382253
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN7
Insert Material
Carbide
Rake
16 Degrees
ISO Number
TPHH110202L
Coating
TiN
Cutting Direction
Left Hand
Shape
Triangle
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material - Machining
Cermet
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Manufacturer Grade
TN7
Primary Material Application ISO Code
P
ANSI Code
TPHH21505L
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.