Diamond Turning Insert, Round, 4, None, Ceramic
- Mfr # 3869750
- Zoro # G3875993
product price:Â
$
20.79
/ea
Sold in multiples of 5 for
$103.95
Key Features
Insert Shape
Round
Insert Style
None
Inscribed Circle
0.5000 in
Insert Size
0.5000"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3869750
- Zoro #
- G3875993
- UPC #
- 4021169556326
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 0.5000"
- Insert Thickness
- 0.1875"
Details
- Item
- Diamond Turning Insert
- Insert Shape
- Round
- Insert Style
- None
- Inscribed Circle
- 0.5000 in
- Chip-Breaker
- No
- Grade
- CW3020
- Insert Material
- Ceramic
- Style
- Negative
- Mounting Style
- Without Fixing Hole
- Coating
- Bright (Uncoated)
- Relief Angle
- 0 Degrees
- Cutting Direction
- Neutral
- Finish - Machining
- Bright (Uncoated)
- Measurement System
- Decimal Inch
- Primary Material Application
- Nickel, Titanium
- Primary Material Application ISO Code
- S
- Material
- Ceramic
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Turning
Description
Diamond Turning Insert, Inscribed Circle 0.5000 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.