Shop WIDIA

Diamond Turning Insert, Diamond, 4, DCMT, 2, Carbide

  • Mfr # 5623608
  • Zoro # G7680491

product price: 
$
11.79
/ea
Sold in multiples of 5 for $58.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623608
Zoro #
G7680491
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT150408MU
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT432MU
Cutting Direction
Neutral
Mounting Style
Screw
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Number of Cutting Edges
2
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
DCMT432MU
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Chip-Breaker Code
MU
Cutting Application
Turning
Secondary Material Application ISO Code
K
Shape
Rhombic
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN, ANSI Code DCMT432MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.