Shop WIDIA

Diamond Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # 2561811
  • Zoro # G3873351

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2561811
Zoro #
G3873351
UPC #
4021169386930
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN4000
Insert Material
Carbide
ISO Number
SNMM1906168
Mounting Style
Cylindrical Fixing Hole
Coating
TiN
Cutting Direction
Neutral
Style
SNMM
Chip-Breaker Code
8
Included Angle
90 Degrees
Shape
Square
Material - Machining
Carbide
Finish - Machining
TiN
ANSI Code
SNMM6448
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Manufacturer Grade
TN4000
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.7500"
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.3125"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 8, Inscribed Circle 3/4 in, TiN, ANSI Code SNMM6448, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.