Diamond Turning Insert, Square, SNMA, Carbide
- Mfr # 2559949
- Zoro # G3877341
product price:Â
$
53.59
/ea
Sold in multiples of 4 for
$214.36
Key Features
Insert Shape
Square
Insert Style
SNMA
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2559949
- Zoro #
- G3877341
- UPC #
- 4021169395208
- Country of Origin
- India
Details
- Item
- Diamond Turning Insert
- Insert Shape
- Square
- Insert Style
- SNMA
- Chip-Breaker
- No
- Grade
- THM-X
- Insert Material
- Carbide
- ISO Number
- SNMA250724
- Style
- SNMA
- Cutting Direction
- Neutral
- Coating
- Bright (Uncoated)
- ANSI Code
- SNMA250724
- Finish - Machining
- Bright (Uncoated)
- Insert Holding Type
- Straight Hole
- Manufacturer Grade
- THM-X
- Shape
- Square
- Material - Machining
- Carbide
- Clearance Angle
- 0 Degrees
- Measurement System
- Metric
- Included Angle
- 90 Degrees
- Cutting Application
- Turning
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
Description
Diamond Turning Insert, Bright (Uncoated), ANSI Code SNMA250724, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.