Shop WIDIA

Diamond Turning Insert, Square, SPUN, Carbide

  • Mfr # 2561957
  • Zoro # G3932124

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Square
Insert Style
SPUN
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2561957
Zoro #
G3932124
UPC #
4021169386343
Country of Origin
India

Details

Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SPUN
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Rake
Positive
ISO Number
SPUN120308
Style
Positive
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Manufacturer Grade
THM-X
Primary Material Application ISO Code
H, K, N, S
ANSI Code
SPUN120308
Insert Holding Type
No Screw Hole
Measurement System
Metric
Shape
Square
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Included Angle
90 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Clearance Angle
11 Degrees
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Bright (Uncoated), ANSI Code SPUN120308, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.